missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ HPLC Reservoir, Single Cavity

Reservoirs have a central cavity for a mobile phase inlet reservoir
$810.86 - $4538.44
Specifications
Material | Plastic |
---|---|
Type | HPLC Reservoir |
For Use With (Application) | Reservoirs have a central cavity for a mobile phase inlet reservoir |
No. per Case | 1/Cs. |
No. per Pack | 1/Pk. |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity | ||||
13-645-095
|
Corning™
21501L |
1 L | 120 mm | 220 mm |
Case for $810.86
|
|
||||
13-645-096
|
Corning™
21502L |
2 L | 150 mm | 325 mm |
Case for $1,182.24
|
|
||||
13-645-097
|
Corning™
21505L |
5 L | 195 mm | 385 mm |
Case for $1,968.17
|
|
||||
13-645-098
|
Corning™
215010L |
10 L | 240 mm | 465 mm |
Case for $4,538.44
|
|
||||
Description
Reservoirs have a central cavity for a mobile phase inlet reservoir
PYREX HPLC reservoirs have a central cavity for a mobile phase inlet reservoir, an autoclavable plastic coat that absorbs UV up to 385 nm, and a GL 45 thread finish. These may be used with our 3-hole cap (Cat. No. 1395-3H).
Order Info
Optional 3-hole cap available separately (13-645-099)
Specifications
Plastic | |
Reservoirs have a central cavity for a mobile phase inlet reservoir | |
1/Pk. |
HPLC Reservoir | |
1/Cs. | |
Autoclavable |