missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ HPLC Reservoir, Single Cavity

Catalog No. 13645098
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
5 L
10 L
Diameter (Metric) Outer:
120 mm
150 mm
195 mm
240 mm
Height (Metric):
220 mm
325 mm
385 mm
465 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
13645098 10 L 240 mm 465 mm
13645095 1 L 120 mm 220 mm
13645096 2 L 150 mm 325 mm
13645097 5 L 195 mm 385 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13645098 Supplier Corning™ Supplier No. 215010L
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Reservoirs have a central cavity for a mobile phase inlet reservoir

PYREX HPLC reservoirs have a central cavity for a mobile phase inlet reservoir, an autoclavable plastic coat that absorbs UV up to 385 nm, and a GL 45 thread finish. These may be used with our 3-hole cap (Cat. No. 1395-3H).

Order Info

Optional 3-hole cap available separately (13-645-099)

Specifications

Diameter (English) Outer 9.44 in.
Capacity (Metric) 10 L
Material Plastic
Type HPLC Reservoir
For Use With (Application) Reservoirs have a central cavity for a mobile phase inlet reservoir
Height (English) 18.3 in.
Height (Metric) 465 mm
No. per Case 1/Cs.
No. per Pack 1/Pk.
Autoclavable Autoclavable
Diameter (Metric) Outer 240 mm
Show More Show Less