missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Fluoropore™ Membrane Filters, 3 μm
Hydrophobic membrane with laminated backing for easier handling
Supplier: MilliporeSigma™ FSLW09025
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopyGreener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Not Autoclavable | |
White | |
PTFE | |
Non-sterile | |
Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy. | |
Hydrophobic | |
Filter Membranes | |
90 mm |
0.7 psi | |
Screen Filter | |
3.0 μm | |
286 mL/min x cm2 | |
20.0 L/min/cm2 | |
25/Pk. | |
Hydrophobic |