missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Fluoropore™ Membrane Filters, 3 μm
Hydrophobic membrane with laminated backing for easier handling
$281.00 - $649.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Screen filter |
Material | PTFE |
Pore Size | 3.0 μm |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
FSLW02500
|
MilliporeSigma™
FSLW02500 |
25 mm |
Each for $488.00
|
|
FSLW04700
|
MilliporeSigma™
FSLW04700 |
47 mm |
Pack of 100 Each for $649.00
|
|
FSLW09025
|
MilliporeSigma™
FSLW09025 |
90 mm |
Pack of 25 Each for $551.00
|
|
FSLW14200
|
MilliporeSigma™
FSLW14200 |
142 mm |
Pack of 10 Each for $281.00
|
|
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
Not Autoclavable | |
Screen filter | |
3.0 μm | |
286 mL/min x cm2 | |
Hydrophobic |
White | |
PTFE | |
Non-sterile | |
Filter Membranes |