missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Reinforced Membrane Filters

Contain no asbestos or fiberglass; made from non-shedding materials.

Supplier:  MilliporeSigma™ RW0614250

 View more versions of this product

Catalog No. RW0614250


Only null left
Explore available promotions

Description

Description

Reinforced prefilter membranes can be used to remove contaminants from a variety of liquids and gases. The filters have a high dirt-holding capacity and a low pressure drop, which makes them ideally suited for reducing contaminant levels in advance of sterilizing-grade filters. Unlike traditional prefilter materials that contain asbestos or fiberglass, our reinforced prefilter membranes are made from non-shedding materials. These filters retain contaminants on the surface of the cellulose membrane.

Features & Benefits:
  • Prefilter with high dirt-loading capacity for greater throughput
  • Non-shedding substrate will not unload fibers downstream

Applications: Prefiltration Ahead of Sterilizing-Grade Filters

Specifications

Specifications

Autoclavable
Screen Filter
0.8 μm
Sterile
Prefiltration for 0.45 to 0.8 μm filters
Hydrophilic
158°F
0.007 in.
Filter Membranes
5.59 in.
14.2 cm
White
Polymers of Cellulose Ester
0.5 μm
150 mL/min/ cm2
RW06
Plain
70°C
200 μm
Hydrophilic
14.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Accessories
Promotions

Promotions