missing translation for 'onlineSavingsMsg'
Learn More

Sartorius PTFE (Polytetrafluorethylene) Membrane Filters

Filter air and gasses, even at low differential pressures. Sartorius PTFE (Polytetrafluorethylene) Membrane Filters are permanently hydrophobic with low adsorption and excellent chemical compatibility. Choose from four pore sizes in a variety of diameters.

Supplier:  Sartorius 1180747N

 View more versions of this product

Catalog No. 14-555-425


Only null left
Explore available promotions

Description

Description

Filter air and gasses, even at low differential pressures. Sartorius PTFE (Polytetrafluorethylene) Membrane Filters are permanently hydrophobic with low adsorption and excellent chemical compatibility. Choose from four pore sizes in a variety of diameters.

Constructed of pure PTFE to be permanently hydrophobic

  • Not wetted by air humidity to allow unhindered passage of air
  • Excellent chemical compatibility (pH 1 to 14) and low adsorption (Gamma Globulin 8 μg/cm²
  • Lab applications:
    • The main application is air/gas filtration, even at low differential pressures
    • Also ideal for filtration of solvents and acids to which other filter types are not resistant

      (Must be prewetted with ethanol or methanol before filtration of aqueous media)

  • A variety of non-sterile, white membranes without grids:
    • 0.2 μm, 0.45 μm, 1.2 μm and 5.0 μm pore sizes
    • 13, 25, 37, 47, 50, 90 and 100 mm diameters
  • Can be sterilized by autoclaving at 121° or 134°C or with ethylene oxide
  • Bulk packed in boxes of 100 (boxes of 25 for the 90 or 10 0 mm filters)
Specifications

Specifications

Autoclavable
White
Membrane Filter
PTFE
0.2 μm
11mL/min. (Isopropanol)
Hydrophobic
65 μm
47 mm
1.4bar
Single-use
Disc
PTFE
Non-sterile
Air/gas-filtration
100/Pk.
Membrane Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions