Learn More
Sartorius PTFE (Polytetrafluorethylene) Membrane Filters
Filter air and gasses, even at low differential pressures. Sartorius PTFE (Polytetrafluorethylene) Membrane Filters are permanently hydrophobic with low adsorption and excellent chemical compatibility. Choose from four pore sizes in a variety of diameters.
Supplier: Sartorius 1180713N
Description
Filter air and gasses, even at low differential pressures. Sartorius PTFE (Polytetrafluorethylene) Membrane Filters are permanently hydrophobic with low adsorption and excellent chemical compatibility. Choose from four pore sizes in a variety of diameters.
Constructed of pure PTFE to be permanently hydrophobic
- Not wetted by air humidity to allow unhindered passage of air
- Excellent chemical compatibility (pH 1 to 14) and low adsorption (Gamma Globulin 8 μg/cm²
- Lab applications:
- The main application is air/gas filtration, even at low differential pressures
- Also ideal for filtration of solvents and acids to which other filter types are not resistant
(Must be prewetted with ethanol or methanol before filtration of aqueous media)
- A variety of non-sterile, white membranes without grids:
- 0.2 μm, 0.45 μm, 1.2 μm and 5.0 μm pore sizes
- 13, 25, 37, 47, 50, 90 and 100 mm diameters
- Can be sterilized by autoclaving at 121° or 134°C or with ethylene oxide
- Bulk packed in boxes of 100 (boxes of 25 for the 90 or 10 0 mm filters)
Specifications
Autoclavable | |
White | |
Membrane Filter | |
PTFE | |
0.2 μm | |
11mL/min. (Isopropanol) | |
Hydrophobic | |
65 μm | |
13 mm |
1.4bar | |
Single-use | |
Disc | |
PTFE | |
Non-sterile | |
Air/gas-filtration | |
100/Pk. | |
Membrane Filter |
Promotions
-
Sartorius Corporation
,
Carl Zeiss Inc
Get $1,000 in Products with Pipettes Purchase
Spend $1,500 on Sartorius pipettes, and get $1,000 to spend on extra Sartorius products at no additional cost.Expires: 06/30/26 Redemption Only