missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Spring Scales: Pull Type
Designed to stand up to heavy student use and withstand sudden load releases without breaking. Mettler Toledo Pull Type Spring Scales are made from rugged shatterproof plastic and metal. They are color-coded for easy identification of capacity.
Supplier: OHAUS™ OHS8008MO
Description
- Simple zero adjustment
- Easy-to-read black graduations on a sturdy frosted-aluminum background
Order Info
Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
1.75 in. | |
4.44 cm | |
33 cm | |
Plastic, Metal | |
7.62 cm | |
Analog |
External | |
13 in. | |
8008-MN | |
3 in. | |
5 kg x 100 g (50 x 1 N) | |
Pull Spring Scale |