missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Spring Scales: Pull Type

Catalog No. p-4903634
Change view
Click to view available options
Capacity:
2 kg x 50 g (20 x 0.5 N)
5 kg x 100 g (50 x 1 N)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S40123C 5 kg x 100 g (50 x 1 N)
S40137 2 kg x 50 g (20 x 0.5 N)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S40123C Supplier OHAUS™ Supplier No. OHS 8008 MO
Only null left

Designed to stand up to heavy student use and withstand sudden load releases without breaking. Mettler Toledo Pull Type Spring Scales are made from rugged shatterproof plastic and metal. They are color-coded for easy identification of capacity.

  • Simple zero adjustment
  • Easy-to-read black graduations on a sturdy frosted-aluminum background

Order Info

Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.

Specifications

Depth (English) 1.75 in.
Calibration External
Depth (Metric) 4.44 cm
Height (English) 13 in.
Height (Metric) 33 cm
Model 8008-MN
Material Plastic, Metal
Width (English) 3 in.
Width (Metric) 7.62 cm
Capacity 5 kg x 100 g (50 x 1 N)
Display Type Analog
Type Pull Spring Scale
Show More Show Less