missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Fluoropore™ Membrane Filters, 0.22 μm
Hydrophobic membrane with laminated backing for easier handling
$419.00 - $1410.00
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | White |
| Filter Type | Screen Filter |
| Material | PTFE |
| Pore Size | 0.22 μm |
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
|
FGLP01300
|
MilliporeSigma™
FGLP01300 |
13 mm |
Pack of 100 Each for $419.00
|
|
|||||
|
FGLP02500
|
MilliporeSigma™
FGLP02500 |
25 mm |
Pack of 100 Each for $526.00
|
|
|||||
|
FGLP04700
|
MilliporeSigma™
FGLP04700 |
47 mm |
Pack of 100 Each for $700.00
|
|
|||||
|
FGLP09050
|
MilliporeSigma™
FGLP09050 |
90 mm |
Pack of 50 Each for $1,120.00
|
|
|||||
|
FGLP14250
|
MilliporeSigma™
FGLP14250 |
142 mm |
Pack of 50 Each for $1,410.00
|
|
|||||
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
| Not Autoclavable | |
| Screen Filter | |
| 0.22 μm | |
| 24 mL/min x cm2 | |
| Filter Membranes |
| White | |
| PTFE | |
| Non-sterile | |
| Hydrophobic | |
| Hydrophobic |