missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Fluoropore™ Membrane Filters, 0.22 μm
Hydrophobic membrane with laminated backing for easier handling
Supplier: MilliporeSigma™ FGLP14250
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
| Not Autoclavable | |
| White | |
| PTFE | |
| Non-sterile | |
| Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy. | |
| Hydrophobic | |
| 50/Pk. | |
| Hydrophobic |
| 13 psi | |
| Screen Filter | |
| 0.22 μm | |
| 24 mL/min x cm2 | |
| 3.0 L/min/cm2 | |
| 50Pack | |
| Filter Membranes | |
| 142 mm |