Learn More
Thermo Scientificâ„¢ Accucoreâ„¢ Biphenyl Reversed Phase HPLC Columns
Use this solid core column for fast and reliable separation of critical pairs and isomers.
$1333.04 - $1935.58
Specifications
Diameter (Metric) | 2.1 mm |
---|---|
Flow Rate | 0.4 mL/min |
For Use With | HPLC/UHPLC Instrumentation |
Max. Pressure | 8700 psi (600 bar) |
Particle Shape | Spherical Solid Core |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | ||||||
03-251-527
|
Thermo Scientificâ„¢
17826012105 |
10 mm |
Pack of 4 Each for $1,333.04
|
|
||||||
03-251-528
|
Thermo Scientificâ„¢
17826052130 |
50 mm |
Each for $1,783.04
|
|
||||||
03-251-529
|
Thermo Scientificâ„¢
17826102130 |
100 mm |
Each for $1,935.58
|
|
||||||
Description
Choose Thermo Scientific™ Accucore™ Biphenyl LC Columns for fast and reliable separation of critical pairs and isomers. These columns provide unique selectivity for aromatic and moderately polar analytes. Their optimized packing offers a rugged platform for a variety of matrices. Based on Core Enhanced Technology, Accucore liquid chromatography reversed phase columns provide fast, high-resolution separations without the elevated backpressures seen using sub-2μm particles.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Mixed-mode selectivity for aromatic and moderately polar analytes
- Enhanced Pi-pi interactions with aromatics
- Excellent lot-to-lot reproducibility
Trust your separation of critical pairs and isomers to Accucore Biphenyl LC Columns. These columns offer fast run times, excellent robustness, and consistent reproducibility, and provide the perfect balance of polar analyte retention and hydrophobic analyte elution.
Specifications
2.1 mm | |
HPLC/UHPLC Instrumentation | |
Spherical Solid Core | |
2 to 8 | |
130 m²/g | |
L11 | |
Accucore | |
6% | |
Yes |
0.4 mL/min | |
8700 psi (600 bar) | |
2.6 μm | |
80 Ã… | |
70°C | |
Biphenyl | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |