missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ Biphenyl Reversed Phase HPLC Columns

Catalog No. 03251527
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03251527 10 mm
03251528 50 mm
03251529 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03251527 Supplier Thermo Scientific™ Supplier No. 17826012105

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use this solid core column for fast and reliable separation of critical pairs and isomers.

Choose Thermo Scientific™ Accucore™ Biphenyl LC Columns for fast and reliable separation of critical pairs and isomers. These columns provide unique selectivity for aromatic and moderately polar analytes. Their optimized packing offers a rugged platform for a variety of matrices. Based on Core Enhanced Technology, Accucore liquid chromatography reversed phase columns provide fast, high-resolution separations without the elevated backpressures seen using sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Mixed-mode selectivity for aromatic and moderately polar analytes
  • Enhanced Pi-pi interactions with aromatics
  • Excellent lot-to-lot reproducibility

Trust your separation of critical pairs and isomers to Accucore Biphenyl LC Columns. These columns offer fast run times, excellent robustness, and consistent reproducibility, and provide the perfect balance of polar analyte retention and hydrophobic analyte elution.

Specifications

Column Format Guard Cartridge
Diameter (Metric) 2.1 mm
For Use With UHPLC
Length (Metric) 10 mm
Max. Pressure 8700 psi (600 bar)
Particle Shape Solid Core
Particle Size 2.6 μm
pH 2 to 8
Pore Size 80 Å
Quantity Pack of 4
Surface Area 130 m²/g
Temperature 70°C
USP Type L11
Stationary Phase Biphenyl
Product Line Accucore
Packing Material Ultrapure Silica
Carbon Load 6%
Endcapped Yes
Phase Reversed Phase
Show More Show Less