missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 1536-well Polystyrene HiBase Non-binding Flat Bottom Microplate
GREENER_CHOICE

Free of detectable DNase/RNase, human DNA and pyrogens.

$6955.83 - $7006.23

Specifications

Format Standard
Array 32 x 48
Autoclavable Not Autoclavable
Binding Type Non Binding
Material Polystyrene
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
07000910
GREENER_CHOICE
View Documents
Greiner Bio-One
782900
Black
Case of 60 Each for $7,006.23
Only null left
 
07000911
GREENER_CHOICE
View Documents
Greiner Bio-One
782904
White
Case of 60 Each for $6,955.83
Only null left
 
Description

Description

  • HiBase
  • Solid flat bottom
  • Rounded square well design
  • Alphanumeric well coding
  • Protein-repellent, non-binding treatment
  • Sterile

Service Plan

No

Specifications

Specifications

Standard
Not Autoclavable
Polystyrene
Non-sterile
6 to 12 μL
Yes
60
Yes
32 x 48
Non Binding
1536
Protein-Repellent
Rounded Square
1500 x g (swinging-bucket rotor)
15
-20°C to +60°C
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'