missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 1536-well Polystyrene HiBase Non-binding Flat Bottom Microplate
Free of detectable DNase/RNase, human DNA and pyrogens.
Supplier: Greiner Bio-One 782900
Description
- HiBase
- Solid flat bottom
- Rounded square well design
- Alphanumeric well coding
- Protein-repellent, non-binding treatment
- Sterile
Service Plan
No
Specifications
| Standard | |
| Not Autoclavable | |
| Black | |
| 1536 | |
| Protein-Repellent | |
| Rounded Square | |
| 1500 x g (swinging-bucket rotor) | |
| 15 | |
| -20°C to +60°C |
| 32 x 48 | |
| Non Binding | |
| Polystyrene | |
| Non-sterile | |
| 6 to 12 μL | |
| Yes | |
| 60 | |
| Yes |