missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 1536-well Polystyrene HiBase Non-binding Flat Bottom Microplate

Description
- HiBase
- Solid flat bottom
- Rounded square well design
- Alphanumeric well coding
- Protein-repellent, non-binding treatment
- Sterile
Service Plan
No
Specifications
Specifications
| Format | Standard |
| Array | 32 x 48 |
| Autoclavable | Not Autoclavable |
| Binding Type | Non Binding |
| Color | White |
| Material | Polystyrene |
| No. of Wells | 1536 |
| Sterility | Non-sterile |
| Surface Treatment | Protein-Repellent |
| Total Volume (Metric) Well | 6 to 12 μL |
| Show More |