missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps
Extended controlled dropper tip dispenses one drop at a time
$455.74 - $713.65
Specifications
Material | LDPE |
---|---|
Closure Material | Polypropylene |
Includes | Extended controlled dropper tip |
Catalog Number | Mfr. No. | Capacity | Color | Diameter (Metric) | Diameter (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Color | Diameter (Metric) | Diameter (English) | Price | Quantity | ||
03-439-61N
|
DWK Life Sciences
211621 |
0.2 oz., 6 mL | White | 17 mm | 0.66 in. |
Case of 144 Each for $506.56
|
|
03-439-61Z
|
DWK Life Sciences
211633 |
0.51 oz., 15mL | Natural | 25 mm | 1 in. |
Case of 144 Each for $657.21
|
|
03-439-61Q
|
DWK Life Sciences
211623 |
0.51 oz., 15mL | White | 25 mm | 1 in. |
Case of 144 Each for $574.74
|
|
03-439-62A
|
DWK Life Sciences
211634** |
1.01 oz., 30mL | Natural | 32 mm | 1.25 in. |
Case of 144 Each for $660.85
|
|
03-439-62B
|
DWK Life Sciences
211635* |
2.03 oz., 60 mL | Natural | 39 mm | 1.53 in. |
Case of 144 Each for $713.65
|
|
02-913-562
|
DWK Life Sciences
WW211626 |
4.23 oz., 125 mL | White | 47 mm | 1.85 in. |
Case of 72 Each for $455.74
|
|
02-913-561
|
DWK Life Sciences
WW211636 |
4.23 oz., 125 mL | Natural | 47 mm | 1.85 in. |
Case of 72 Each for $536.80
|
|
Description
Average drop size: 44μL ±6μL
- Radiation-grade polypropylene screw caps and tips packaged separately
- Available in natural or white tips, packaged separately
Specifications
LDPE | |
Polypropylene | |
Extended controlled dropper tip |