missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps

Extended controlled dropper tip dispenses one drop at a time

Supplier:  DWK Life Sciences W211636

 View more versions of this product

Catalog No. 02913561


Only null left

Description

Description

Average drop size: 44μL ±6μL

  • Radiation-grade polypropylene screw caps and tips packaged separately
  • Available in natural or white tips, packaged separately

Specifications

Chemical Identifiers

Extended controlled dropper tip
Yes
Not Autoclavable
LDPE
Polypropylene

Specifications

4.23 oz., 125 mL
4.23 oz.
1.85 in.
LDPE
125 mm
Polypropylene
47 mm
125 mL
Natural
Extended controlled dropper tip
Yes
4.92 in.
20-410 mm
Not Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions