missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps

Catalog No. 02913562
Change view
Click to view available options
Capacity (Metric):
6 mL
15 mL
30 mL
60 mL
125 mL
Color:
Natural
White
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color
02913562 125 mL White
0343961N 6 mL White
0343961Z 15 mL Natural
0343961Q 15 mL White
0343962A 30 mL Natural
0343961S 60 mL White
0343962B 60 mL Natural
02913561 125 mL Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02913562 Supplier DWK Life Sciences Supplier No. W211626
Only null left

Extended controlled dropper tip dispenses one drop at a time

Average drop size: 44μL ±6μL

  • Radiation-grade polypropylene screw caps and tips packaged separately
  • Available in natural or white tips, packaged separately

Specifications

Capacity 4.23 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4.23 oz.
Color White
Diameter (English) 1.85 in.
Includes Extended controlled dropper tip
Material LDPE
Closure Included Yes
Height (Metric) 125 mm
Height (English) 4.92 in.
Closure Material Polypropylene
Closure Size 20-410 mm
Diameter (Metric) 47 mm
Autoclavable Not Autoclavable
Show More Show Less