missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman Grade GF/C Glass Microfiber Filters, Binder Free, Ready to Use
Grade GF/C glass filters offer fine particle retention, good flow rate and loading capacity, and support total suspended solids analysis.
$139.39 - $304.75
Catalog Number | Mfr. No. | Type | Diameter (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Diameter (Metric) | Price | Quantity | ||||
09-928-050
|
Cytiva
3822047 |
RTU Filter, pre-weighed | 4.7 cm |
Pack of 100 Each for $162.95
|
|
09-928-051
|
Cytiva
3822070 |
RTU Filter, pre-weighed | 7.0 cm |
Pack of 100 Each for $156.86
|
|
09-928-052
|
Cytiva
3822090 |
RTU Filter, pre-weighed | 9.0 cm |
Pack of 100 Each for $207.00
|
|
09-928-053
|
Cytiva
2822047 |
Filter, pre-rinsed and dried | 4.7 cm |
Pack of 100 Each for $139.39
|
|
09-928-054
|
Cytiva
2822070 |
Filter, pre-rinsed and dried | 7.0 cm |
Pack of 100 Each for $143.62
|
|
09-928-055
|
Cytiva
2822090 |
Filter, pre-rinsed and dried | 9.0 cm |
Pack of 100 Each for $304.75
|
|
Description
- Good flow rate and loading capacity
- Fine nominal particle retention of 1.2μm
- Binder free
- Applications include total suspended solids analysis, industrial waste analysis and potable water
- GF/C RTU pre-treats traditional GF/C filter with washing, drying, cooling (in a desiccator), and weighing steps aligned to EN 872
- Certified weight loss of less than 0.017mg/cm2 after preparation
- Each RTU filter is placed in an individually barcoded aluminium pan that notes the filter weight
Specifications
1.2 μm | |
Borosilicate Glass |