missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOWAX™ 10 Capillary GC Column, df 0.10 μm

Polar column that is suitable for the analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics.
$661.00 - $661.00
Specifications
Diameter (Metric) Inner | 0.10 mm |
---|---|
Product Line | SUPELCOWAX |
Type | Capillary GC |
For Use With (Application) | Gas Chromatography (GC) (Fast GC) |
Film Thickness | 0.10 μm |
Description
Application: This column is based on one of the most widely used polar phases, Carbowax 20M, and is a polar column suitable for analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics. Additionally, this column is a great choice when a polar general purpose column is required. USP Code: This column meets USP G16 requirements. Phase: Bonded. Poly(ethylene glycol). Temp. Limits:. =0.53 mm I.D., =0.53 mm I.D., >=2 μm: 35 C to 250 C (isothermal or programmed)Specifications
0.10 mm | |
Capillary GC | |
0.10 μm | |
Poly(ethylene glycol) |
SUPELCOWAX | |
Gas Chromatography (GC) (Fast GC) | |
Fused Silica |
SUPELCOWAX is a registered trademark of Sigma-Aldrich Co. LLC