Learn More
Sartorius Regenerated cellulose (RC) Membrane Filters
These solvent-resistant, hydrophilic membrane filters are excellently suited for particle removal from solvents.
$194.86 - $495.92
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Regenerated Cellulose |
| Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Quantity | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Quantity | Price | Quantity | |||
|
14-555-462
|
Sartorius
18406100G |
100 mm | 0.5 μm | 25/Pk. |
Pack of 25 Each for $215.47
|
|
|||
|
14-555-465
|
Sartorius
1840647N |
47 mm | 0.5 μm | 100/Pk. |
Pack of 100 Each for $285.59
|
|
|||
|
14-555-463
|
Sartorius
1840613N |
13 mm | 0.5 μm | 100/Pk. |
Pack of 100 Each for $194.86
|
|
|||
|
14-555-464
|
Sartorius
1840625N |
25 mm | 0.5 μm | 100/Pk. |
Pack of 100 Each for $215.47
|
|
|||
|
14-555-466
|
Sartorius
1840650N |
50 mm | 0.5 μm | 100/Pk. |
Pack of 100 Each for $495.92
|
|
|||
|
14-555-467
|
Sartorius
184013N |
13 mm | 0.2 μm | 100/Pk. |
Pack of 100 Each for $194.86
|
|
|||
|
14-555-468
|
Sartorius
1840725N |
25 mm | 0.2 μm | 100/Pk. |
Pack of 100 Each for $215.47
|
|
|||
|
14-555-469
|
Sartorius
1840747N |
47 mm | 0.2 μm | 100/Pk. |
Pack of 100 Each for $285.59
|
|
|||
|
14-555-470
|
Sartorius
1840750N |
50 mm | 0.2 μm | 100/Pk. |
Pack of 100 Each for $285.59
|
|
|||
Description
These solvent-resistant, hydrophilic membrane filters are excellently suited for particle removal from solvents.
Regenerated cellulose membrane filters are reinforced with nonwoven cellulose. The membranes are mainly used for particle removal from solvents. For example, the 50mm diameter, 0.45μm pore size filter is standardly used to ultraclean and degas solvents and mobile phases for HPLC, in combination with an all-glass filter holder. Regenerated cellulose membrane also feature low non-specific-adsorption.
Specifications
| Autoclavable | |
| Membrane Filter | |
| Regenerated Cellulose | |
| For particle removal from solvents. | |
| 160 to 200 μm |
| Single-use | |
| Disc | |
| Non-sterile | |
| Hydrophilic | |
| Membrane Filter |