Learn More
Sartorius Polycarbonate Track Etch Membrane Filters
Manufactured from high grade polycarbonate film using track-etch technology.
Supplier: Sartorius 2300725N
Description
Polycarbonate Track Etch Membrane retain particles on their surfaces. Their capillary pore structure is uniform and precise, with a narrow pore size distribution. Track-etch membranes are an excellent choice for accurate fractionation of particles because of their smooth, flat surface results in high particulate visibility. Track-etch technology offers the user distinct performance advantages when excellent surface capture and high sample visibility are required. Applications: Particulate analysis, epifluorescence miroscopy, fluid clarification, cytology, cell biology, bioassays, water microbiology, environmental analysis.
- Environmental benefits include:
- Free-of a substance that causes environmental harm
- Non-Toxic
- Ozone-Safe or Safe for the Ozone Layer
- Recyclable
- Recycled Content
- Renewable Energy
- Renewable Materials
Specifications
Autoclavable | |
Membrane Filter | |
PCTE | |
0.2 μm | |
Particulate analysis; epifluorescence miroscopy; fluid clarification; cytology; cell biology; bioassays; water microbiology; environmental analysis. | |
23 to 27 μm | |
25 mm |
Single-use | |
Disc | |
Polycarbonate | |
Non-sterile | |
100/Pk. | |
Membrane Filter |
Promotions
-
Sartorius Corporation
,
Carl Zeiss Inc
Get $1,000 in Products with Pipettes Purchase
Spend $1,500 on Sartorius pipettes, and get $1,000 to spend on extra Sartorius products at no additional cost.Expires: 06/30/26 Redemption Only