missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Interface Module for Cubis Balances

Interface Module for use with Cubis balances.
$409.02 - $417.37
Catalog Number | Mfr. No. | Connection Type | For Use With (Application) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | For Use With (Application) | Price | Quantity | |||||
14-557-550
![]() |
Sartorius
YDO01MSP |
Option P: RS-232 9 Pin, PS/2 | Connecting a PC or a keyboard |
Each for $417.37
|
|
|||||
14-557-548
![]() |
Sartorius
YDO01MSR |
Option R: RS-232C Data Interface, 25 Pin | Connection of Cubis accessory equipment |
Each for $417.37
|
|
|||||
14-557-549
|
Sartorius
YDO01MSB |
Option B: Bluetooth Adapter | Wireless connection of the YDP10BT data printer |
Each for $409.02
|
|
|||||
Description
- Option R (YDO01MS-R): RS-232C data interface, 25-pin, for connection of Cubis accessory equipment
- Option B (YDO01MS-B): Bluetooth™ interface module for wireless connection of the YDP10BT data printer
- Option P (YDO01MS-P): RS-232C data interface, 9-pin, including PS/2 port for connecting a PC or a keyboard
Specifications
Cubis Balance | |
Data Interface |