missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Interface Module for Cubis Balances
GREENER_CHOICE

Catalog No. 14557550
Change view
Click to view available options
Connection Type:
Option B: Bluetooth Adapter
Option P: RS-232 9 Pin, PS/2
Option R: RS-232C Data Interface, 25 Pin
For Use With (Application):
Connecting a PC or a keyboard
Connection of Cubis accessory equipment
Wireless connection of the YDP10BT data printer
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type For Use With (Application)
14557550 Option P: RS-232 9 Pin, PS/2 Connecting a PC or a keyboard
14557548 Option R: RS-232C Data Interface, 25 Pin Connection of Cubis accessory equipment
14557549 Option B: Bluetooth Adapter Wireless connection of the YDP10BT data printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14557550 Supplier Sartorius Supplier No. YDO01MS P

Interface Module for use with Cubis balances.

  • Option R (YDO01MS-R): RS-232C data interface, 25-pin, for connection of Cubis accessory equipment
  • Option B (YDO01MS-B): Bluetooth™ interface module for wireless connection of the YDP10BT data printer
  • Option P (YDO01MS-P): RS-232C data interface, 9-pin, including PS/2 port for connecting a PC or a keyboard

Specifications

For Use With (Equipment) Cubis Balance
Connection Type Option P: RS-232 9 Pin, PS/2
For Use With (Application) Connecting a PC or a keyboard
Type Data Interface