missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Accessories for Combisart™ Systems: Filtrate Flasks

Filtrate flasks for use with Sartorius Combisart Systems
$253.36 - $920.98
Specifications
Product Type | Suction Flask |
---|---|
Display Type | None |
Color | Translucent |
Material | Borosilicate Glass |
For Use With (Application) | For collecting the filtrate |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
14-555-892
|
Sartorius
16606 |
1000mL |
Each for $253.36
|
|
||||||
14-555-898
|
Sartorius
16672 |
2000mL |
Each for $509.88
|
|
||||||
14-555-899
|
Sartorius
166721 |
5000mL |
Each for $920.98
|
|
||||||
Description
Filtrate flasks for use with Sartorius Combisart Systems
- Suction flask for individual filter holders
- Vacuum-resistant borosilicate glass, 3.3 (Duran 50 glass)
- Plastic hose nipple acc. to DIN 12476
- Stopper/tube
- Sterilizable
Specifications
Suction Flask | |
Translucent | |
For collecting the filtrate |
None | |
Borosilicate Glass | |
Individual vacuum filter holder |