missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns
Similar in polarity to DB-1 and HP-1
Supplier: Restek™ RK10108
Description
- Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
- Manufactured from high-quality fused silica tubing
- Surrounded by a rugged stainless-steel cage
- Excellent thermal stability for low bleed at high temperatures
Solvents, Petroleum products, Pharmaceuticals, Waxes, Fuel oils
Specifications
0.25 mm | |
Rtx™-1 | |
Hydrocarbons Analysis, Pesticide Analysis, Simulated Distillation, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Gases Analysis, Natural Gas Odorants Analysis, Hydrocarbons, Essential Oils, Hydrocarbons, Semivolatiles Analysis | |
-60°C to +330/350°C | |
30 m | |
Non polar | |
1/Pk. |
G1, G2, G38 | |
350°C | |
0.1 μm | |
0.10 μm | |
Stainless Steel | |
Fused Silica |