missing translation for 'onlineSavingsMsg'
Learn More

Restek™ CIS4 and PTV Liners for Agilent: Baffled Glass Inlet Liner DFS Item

For Agilent GCs equipped with CIS4/PTV inlets.

$861.79 - $861.79

Specifications

Length (Metric) 7.1 cm
Quantity 10/Pk.
Diameter (Metric) Inner 0.15 cm
Diameter (Metric) Outer 0.3 cm
For Use With (Equipment) Agilent GCs Equipped with CIS4/PTV Inlets
View More Specs

Products 1
Catalog Number Mfr. No. Product Type Specs Price Quantity  
Catalog Number Mfr. No. Product Type Specs Price Quantity  
06718569 DFS Item
View Documents
Restek™
RK21704
IP Baffled Inlet Liner
Pack of 10 Each for $861.79
Only null left
 
Description

Description

  • Active compounds, drugs, pesticides
  • Geometry: Baffled
  • Material: Borosilicate Glass
  • Liner ID: 1.5mm
  • OD: 3mm
  • Length: 71mm
Specifications

Specifications

7.1 cm
0.15 cm
Agilent GCs Equipped with CIS4/PTV Inlets
10/Pk.
0.3 cm
Borosilicate Glass
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'