missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek⢠CIS4 and PTV Liners for Agilent: Baffled Glass Inlet Liner
For Agilent GCs equipped with CIS4/PTV inlets.
Supplier: Restek⢠RK21704
Description
- Active compounds, drugs, pesticides
- Geometry: Baffled
- Material: Borosilicate Glass
- Liner ID: 1.5mm
- OD: 3mm
- Length: 71mm
Specifications
IP Baffled Inlet Liner | |
7.1 cm | |
0.3 cm | |
Borosilicate Glass |
10/Pk. | |
0.15 cm | |
Agilent GCs Equipped with CIS4/PTV Inlets |