missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vials With Insert
MicroLiter 9mm autosampler screwthread vials with inserts are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.
Supplier: DWK Life Sciences 091000140
Description
Performance equal to an 11 mm crimp-top vial. Inserts availableSpecifications
Clear | |
Borosilicate Glass (Type 1) | |
Polypropylene with Spring | |
Conical | |
100 | |
No |
12 mm | |
300 μL | |
Untreated | |
32 mm | |
9 mm | |
9 mm Screw Thread Caps - MicroLiter |