missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vials With Insert
MicroLiter 9mm autosampler screwthread vials with inserts are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.
$144.67 - $794.39
Specifications
| Diameter (Metric) Outer | 12 mm |
|---|---|
| Material | Borosilicate Glass (Type 1) |
| Material (Coating) | Untreated |
| Quantity | 100 |
| Closure Size | 9 mm |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Insert Type | Marking Spot | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Insert Type | Marking Spot | Price | Quantity & Availability | ||
|
15111129
|
DWK Life Sciences
091000100 |
300 μL | Clear | Glass with Spring | No |
Pack of 100 Each for $406.18
|
|
||
|
15111131
|
DWK Life Sciences
091000140 |
300 μL | Clear | Polypropylene with Spring | No |
Pack of 100 Each for $148.71
|
|
||
|
15111225
|
DWK Life Sciences
091200100 |
300 μL | Clear | Glass with Spring | Yes |
Pack of 100 Each for $411.43
|
|
||
|
15111227
|
DWK Life Sciences
091200102 |
350 μL | Clear | Glass, Fused | Yes |
Pack of 100 Each for $654.76
|
|
||
|
15111228
|
DWK Life Sciences
091200300 |
400 μL | Clear | Glass, Flat Bottom | Yes |
Pack of 100 Each for $144.67
|
|
||
|
15111370
|
DWK Life Sciences
092200102 |
350 μL | Amber | Glass, Fused | Yes |
Pack of 100 Each for $794.39
|
|
||
Description
Performance equal to an 11 mm crimp-top vial. Inserts availableSpecifications
| 12 mm | |
| Untreated | |
| 9 mm | |
| 32 mm |
| Borosilicate Glass (Type 1) | |
| 100 | |
| 9 mm Screw Thread Caps - MicroLiter |