missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ CE5-512 Clean Latex Gloves

Comfortable latex gloves are designed for use in Class 100/ISO 5 Cleanroom environments.

Supplier:  Ansell CE5512XL

 View more versions of this product

Catalog No. 19-120-2503D



Only null left
Explore available promotions

Alert:

This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Includes: Certificate of Assurance for full traceability.

Description

Description

  • Micro-textured surface enhances wet or dry grip
  • Does not contain silcone
  • Multiclass cleanroom compatibility
  • Length: 12 in. (30.5 cm)
  • Thickness: 7.9 mil at fingertip
  • Natural color

Specifications

Specifications

ASTM D3767, ASTM D3577, D412-06a
Class 100 (ISO 5)
Natural
7.1 mil
Ambidextrous
Latex
0.14 mm
X-Large
7.1 mil
ISO 9001:2008
MICROFLEX™ CE5-512
30.5 cm
Category III, EN 420:2003 + A1:2009, EN 455-1
1.5
Partially Textured
0.18 mm
No
3.3 mil
Powder Free
Non-sterile
0.18 mm
CE5-512-XL
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Promotions

Promotions