missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ CE5-512 Clean Latex Gloves

Comfortable latex gloves are designed for use in Class 100/ISO 5 Cleanroom environments.

$46.26 - $47.76

Specifications

Certifications/Compliance ASTM D3767, ASTM D3577, D412-06a
Certifications/Compliance (Europe) Category III, EN 420:2003 + A1:2009, EN 455-1
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Natural
View More Specs

Alert:

This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Includes: Certificate of Assurance for full traceability.

Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-120-2503A
View Documents
Ansell
CE5512S
Small
Pack of 100 Each for $46.26
Case of 10 Pack for $462.60
Only null left
 
19-120-2503B
View Documents
Ansell
CE5512M
Medium
Pack of 100 Each for $46.26
Case of 10 Pack for $462.60
Only null left
 
19-120-2503C
View Documents
Ansell
CE5512L
Large
Pack of 100 Each for $46.26
Case of 10 Pack for $462.60
Only null left
 
19-120-2503D
View Documents
Ansell
CE5512XL
X-Large
Pack of 100 Each for $47.76
Case of 10 Pack for $477.60
Only null left
 
Description

Description

  • Micro-textured surface enhances wet or dry grip
  • Does not contain silcone
  • Multiclass cleanroom compatibility
  • Length: 12 in. (30.5 cm)
  • Thickness: 7.9 mil at fingertip
  • Natural color

Specifications

Specifications

ASTM D3767, ASTM D3577, D412-06a
Class 100 (ISO 5)
Natural
7.1 mil
Ambidextrous
Latex
0.14 mm
Non-sterile
0.18 mm
MICROFLEX™ CE5-512
30.5 cm
Category III, EN 420:2003 + A1:2009, EN 455-1
1.5
Partially Textured
0.18 mm
No
3.3 mil
Powder Free
7.1 mil
ISO 9001:2008
12 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'