missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.22 μm
MF-Millipore™ Membrane Filter is a 13 mm diameter, mixed cellulose esters (MCE) membrane, hydrophilic.
$146.00 - $557.00
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Bubble Point | ≥3.52 bar, air with water |
| Color | White |
| Disposable | Reusable |
| Filter Type | Membrane Filter |
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
|
GSWP02500
|
MilliporeSigma™
GSWP02500 |
25 mm |
Pack of 100 Each for $162.00
|
|
|||||
|
GSWP04700
|
MilliporeSigma™
GSWP04700 |
47 mm |
Pack of 100 Each for $229.00
|
|
|||||
|
GSWP09000
|
MilliporeSigma™
GSWP09000 |
90 mm |
Pack of 100 Each for $557.00
|
|
|||||
|
GSWP14250
|
MilliporeSigma™
GSWP14250 |
142 mm |
Pack of 50 Each for $534.00
|
|
|||||
|
GSWP01300
|
MilliporeSigma™
GSWP01300 |
13 mm |
Pack of 100 Each for $146.00
|
|
|||||
Description
Designed for a wide range of analytical and research applications. MF-Millipore™ Mixed Cellulose Ester Membranes, 0.22μm pore size are available in a range of diameters. Composed of plain, white mixed cellulose membrane.
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features and Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
| Not Autoclavable | |
| White | |
| Membrane Filter | |
| MCE | |
| Non-sterile | |
| 2 L/min./cm2 | |
| 150 μm | |
| Hydrophilic |
| ≥3.52 bar, air with water | |
| Reusable | |
| Disc | |
| 0.22 μm | |
| 18 mL/min. x cm2 | |
| Hydrophilic | |
| Filter Membranes |