missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax i™ Solid Polymer Shelf

Customize your lab as you see fit. As part of the MetroMax i system, MetroMax i Solid Polymer Shelves allow you to create your own made-to-order shelving system.
$353.36 - $486.91
Catalog Number | Mfr. No. | Dimensions (L x W) | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Product Type | Price | Quantity | |||||
13-460-101
|
Metro™
MX2448G |
48 x 24 in. (122 x 61 cm) | Shelf with Grid Mat |
Each for $353.36
|
|
|||||
17-820-358
|
Metro™
MX1860F |
60 x 18 in. (152.4 x 45.7 cm) | Shelf with Solid Mat |
Each for $385.21
|
|
|||||
11-926-223
|
Metro™
MX2472G |
72 x 24 in. (182.9 x 61 cm) | Shelf with Grid Mat |
Each for $486.91
|
|
|||||
19-031-022
|
Metro™
MX2460F |
60 x 24 in. (152.4 x 61 cm) | Shelf with Solid Mat |
Each for $466.36
|
|
|||||
Description
System consists of reinforced polymer shelves with frames and connectors to connect to MetroMax shelf posts. Add casters to create a mobile storage unit.
- Shelf mats made of reinforced polymers
- Choose from solid or open grid
- Solid mats have retaining lip to contain spills
- Open Grid mats promote airflow
- Microban™ treatment protects against bacteria, mold, mildew, and fungi that cause odors, stains, and product degradation
- Connect in minutes to posts (not included) without special tools
- Shelf position can be adjusted along height of posts every 1.27cm (1 in.)
- Exceptional strength: up to 122cm (48 in.) long shelf holds 375kg (800 lb.); over 152cm long (48 in.), 275kg (600 lb.) (evenly distributed)
- Equally suited for dry storage or damp, humid conditions: lifetime warranty against rust and corrosion
MetroMax shelves are not recommended for use below -29°C
Warranty
Lifetime warranty against rust and corrosion
Specifications
Mat, frame, four wedge lock connectors | |
Polymer |