missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax i™ Solid Polymer Shelf

Catalog No. 19031022
Change view
Click to view available options
Dimensions (L x W):
48 x 24 in. (122 x 61 cm)
60 x 18 in. (152.4 x 45.7 cm)
60 x 24 in. (152.4 x 61 cm)
72 x 24 in. (182.9 x 61 cm)
Product Type:
Shelf with Grid Mat
Shelf with Solid Mat
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type
19031022 60 x 24 in. (152.4 x 61 cm) Shelf with Solid Mat
13460101 48 x 24 in. (122 x 61 cm) Shelf with Grid Mat
17820358 60 x 18 in. (152.4 x 45.7 cm) Shelf with Solid Mat
11926223 72 x 24 in. (182.9 x 61 cm) Shelf with Grid Mat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19031022 Supplier Metro™ Supplier No. MX2460F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Mat, frame, and four wedge lock connectors

Customize your lab as you see fit. As part of the MetroMax i system, MetroMax i Solid Polymer Shelves allow you to create your own made-to-order shelving system.

System consists of reinforced polymer shelves with frames and connectors to connect to MetroMax shelf posts. Add casters to create a mobile storage unit.

  • Shelf mats made of reinforced polymers
  • Choose from solid or open grid
  • Solid mats have retaining lip to contain spills
  • Open Grid mats promote airflow
  • Microban™ treatment protects against bacteria, mold, mildew, and fungi that cause odors, stains, and product degradation
  • Connect in minutes to posts (not included) without special tools
  • Shelf position can be adjusted along height of posts every 1.27cm (1 in.)
  • Exceptional strength: up to 122cm (48 in.) long shelf holds 375kg (800 lb.); over 152cm long (48 in.), 275kg (600 lb.) (evenly distributed)
  • Equally suited for dry storage or damp, humid conditions: lifetime warranty against rust and corrosion

MetroMax shelves are not recommended for use below -29°C

Warranty

Lifetime warranty against rust and corrosion

Specifications

Product Type Shelf with Solid Mat
Includes Mat, frame, four wedge lock connectors
Dimensions (L x W) 60 x 24 in. (152.4 x 61 cm)
Material Polymer