missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax i™ Solid Polymer Shelf

Catalog No. 11926223
Change view
Click to view available options
Dimensions (L x W):
48 x 24 in. (122 x 61 cm)
60 x 18 in. (152.4 x 45.7 cm)
60 x 24 in. (152.4 x 61 cm)
72 x 24 in. (182.9 x 61 cm)
Product Type:
Shelf with Grid Mat
Shelf with Solid Mat
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type
11926223 72 x 24 in. (182.9 x 61 cm) Shelf with Grid Mat
13460101 48 x 24 in. (122 x 61 cm) Shelf with Grid Mat
17820358 60 x 18 in. (152.4 x 45.7 cm) Shelf with Solid Mat
19031022 60 x 24 in. (152.4 x 61 cm) Shelf with Solid Mat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11926223 Supplier Metro™ Supplier No. MX2472G
Only null left

Includes

Mat, frame, and four wedge lock connectors

Customize your lab as you see fit. As part of the MetroMax i system, MetroMax i Solid Polymer Shelves allow you to create your own made-to-order shelving system.

System consists of reinforced polymer shelves with frames and connectors to connect to MetroMax shelf posts. Add casters to create a mobile storage unit.

  • Shelf mats made of reinforced polymers
  • Choose from solid or open grid
  • Solid mats have retaining lip to contain spills
  • Open Grid mats promote airflow
  • Microban™ treatment protects against bacteria, mold, mildew, and fungi that cause odors, stains, and product degradation
  • Connect in minutes to posts (not included) without special tools
  • Shelf position can be adjusted along height of posts every 1.27cm (1 in.)
  • Exceptional strength: up to 122cm (48 in.) long shelf holds 375kg (800 lb.); over 152cm long (48 in.), 275kg (600 lb.) (evenly distributed)
  • Equally suited for dry storage or damp, humid conditions: lifetime warranty against rust and corrosion

MetroMax shelves are not recommended for use below -29°C

Warranty

Lifetime warranty against rust and corrosion

Specifications

Product Type Shelf with Grid Mat
Length (Metric) 182.9 cm
Width (English) 24 in.
Length (English) 72 in.
Includes Mat, frame, four wedge lock connectors
Dimensions (L x W) 72 x 24 in. (182.9 x 61 cm)
Width (Metric) 61 cm
Material Polymer