missing translation for 'onlineSavingsMsg'
Learn More

BriskHeat™ Lower Hemispherical Heating Mantle with SDC Digital Temperature Controller (°C.)

Excellent alternative to other heaters like bunsen burner with easly programmable temperature controller

$1464.56 - $1808.86

Specifications

Certifications/Compliance REACH, RoHS, CSA, CE
Voltage 120 V
Amperage 10 A
View More Specs

Products 3
Catalog Number Mfr. No. Capacity Wattage Price Quantity  
Catalog Number Mfr. No. Capacity Wattage Price Quantity  
10-068-152
View Documents
BriskHeat™
SDCJCAHM1000HS1
1000mL (33.8 oz.) 380w
Each for $1,464.56
Only null left
 
10-068-149
View Documents
BriskHeat™
SDCJCAHM0200HS1
200mL (6.7 oz.) 100w
Each for $1,669.39
Only null left
 
10-068-153
View Documents
BriskHeat™
SDCJCAHM2000HS1
2000mL (67.6 oz.) 500w
Each for $1,808.86
Only null left
 
Description

Description

Lower Hemispherical Heating Mantle

  • Heating element applies uniform heat to round-bottom flasks with low watt density
  • Outer shall made from fiberglass cloth
  • Maximum exposure temperature: 450°C
  • For use with basket ring stand
  • Resistance wire is multi-stranded for durability and flexibility
  • Plugs into standard outlet: 3 in. (76mm) lead wire with NEMA L1-15R connector and one 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
SDC Benchtop Digital Temperature Controller
  • Compact, digital on/off control
  • With self contained, plug and play design
  • Temperature control range: 0° to 600°C
  • J type Thermocouple Sensor; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted using single key
  • Hysteresis can be adjusted between 1 and 20 degrees
  • Fused output: 10 Amp
  • Input: NEMA 5-15 plug with 5 ft. (1.5m) power cord
  • Output: NEMA 6-15R receptacle with 5 ft. (1.5m) power cord

Certifications

CE approved (Temperature controller)

Compliance

Heating Mantle: REACH, RoHS, CSA

Specifications

Specifications

REACH, RoHS, CSA, CE
120 V
10 A
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'