missing translation for 'onlineSavingsMsg'
Learn More

BriskHeat™ Lower Hemispherical Heating Mantle with SDC Digital Temperature Controller (°C.)

Catalog No. 10068152
Change view
Click to view available options
Capacity:
1000mL (33.8 oz.)
2000mL (67.6 oz.)
200mL (6.7 oz.)
Wattage:
100w
380w
500w
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Wattage
10068152 1000mL (33.8 oz.) 380w
10068149 200mL (6.7 oz.) 100w
10068153 2000mL (67.6 oz.) 500w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10068152 Supplier BriskHeat™ Supplier No. SDCJCAHM1000HS1

Excellent alternative to other heaters like bunsen burner with easly programmable temperature controller

Lower Hemispherical Heating Mantle

  • Heating element applies uniform heat to round-bottom flasks with low watt density
  • Outer shall made from fiberglass cloth
  • Maximum exposure temperature: 450°C
  • For use with basket ring stand
  • Resistance wire is multi-stranded for durability and flexibility
  • Plugs into standard outlet: 3 in. (76mm) lead wire with NEMA L1-15R connector and one 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
SDC Benchtop Digital Temperature Controller
  • Compact, digital on/off control
  • With self contained, plug and play design
  • Temperature control range: 0° to 600°C
  • J type Thermocouple Sensor; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted using single key
  • Hysteresis can be adjusted between 1 and 20 degrees
  • Fused output: 10 Amp
  • Input: NEMA 5-15 plug with 5 ft. (1.5m) power cord
  • Output: NEMA 6-15R receptacle with 5 ft. (1.5m) power cord

Certifications

CE approved (Temperature controller)

Compliance

Heating Mantle: REACH, RoHS, CSA

Specifications

Certifications/Compliance REACH, RoHS, CSA, CE
Capacity 1000mL (33.8 oz.)
Capacity (Metric) 1000 mL
Voltage 120 V
Wattage 380w
Amperage 10 A
Capacity (English) 33.8 oz.