missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva (Formerly GE Healthcare Life Sciences) HyClone™ Minimum Essential Medium
Support cell culture growth and biomanufacturing processes with HyClone™ Minimum Essential Medium (MEM) with Earle's Balanced Salts (MEM/EBSS), manufactured based on compliance with ISO 9001:2000 guidelines and current Good Manufacturing Practices (cGMP) for Medical Devices.
$14.14 - $144.37
Specifications
Certifications/Compliance | cGMP, ISO 9001:2000 |
---|---|
Modification | Suspension |
Sterilization Method | 0.1 μm sterile filtered |
Storage | 2° to 8°C |
Sterility | Filter Sterilized |
Catalog Number | Mfr. No. | Description | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Quantity | Price | Quantity | ||||
SH30265-01
|
Cytiva (Formerly GE Healthcare Life Sciences)
SH3026501 |
MEM Alpha Modification, with L-Glutamine, with Ribo- and Deoxyribonucleosides | 500 mL |
Each for $23.86
|
|
SH3026502
|
Cytiva (Formerly GE Healthcare Life Sciences)
SH3026502 |
MEM Alpha Modification, with L-Glutamine, with Ribo- and Deoxyribonucleosides | 1000 mL |
Each for $51.57
|
|
SH3002402
|
Cytiva (Formerly GE Healthcare Life Sciences)
SH3002402 |
MEM with Earle's Balanced Salt Solution (EBSS), with 2.0mM L-Glutamine | 1000 mL |
Each for $23.06
|
|
SH30024LS
|
Cytiva (Formerly GE Healthcare Life Sciences)
SH30024LS |
MEM with Earle's Balanced Salt Solution (EBSS), with 2.0mM L-Glutamine | 6 x 1000 mL |
Pack of 6 Each for $123.33
|
|
SH30024FS
|
Cytiva (Formerly GE Healthcare Life Sciences)
SH30024FS |
MEM with Earle's Balanced Salt Solution (EBSS), with 2.0mM L-Glutamine | 6 x 500 mL |
Pack of 6 Each for $81.39
|
|
SH30265FS
|
Cytiva (Formerly GE Healthcare Life Sciences)
SH30265FS |
MEM Alpha Modification, with L-Glutamine, with Ribo- and Deoxyribonucleosides | 6 x 500 mL |
Pack of 6 Each for $144.37
|
|
SH3002401
|
Cytiva (Formerly GE Healthcare Life Sciences)
SH3002401 |
MEM with Earle's Balanced Salt Solution (EBSS), with 2.0mM L-Glutamine | 500 mL |
Each for $14.14
|
|
SH30244FS
|
Cytiva (Formerly GE Healthcare Life Sciences)
SH30244FS |
MEM with Earle's Balanced Salt Solution (EBSS), without L-Glutamine | 6 x 500 mL |
Pack of 6 Each for $86.49
|
|
SH3024401
|
Cytiva (Formerly GE Healthcare Life Sciences)
SH3024401 |
MEM with Earle's Balanced Salt Solution (EBSS), without L-Glutamine | 500 mL |
Each for $14.57
|
|
Description
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process water and undergo sterile filtration
- Manufactured using ISO 9001 certified processes
Specifications
cGMP, ISO 9001:2000 | |
0.1 μm sterile filtered | |
Filter Sterilized |
Suspension | |
2° to 8°C |