missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Minimum Essential Medium
Support cell culture growth and biomanufacturing processes with HyClone™ Minimum Essential Medium (MEM) with Earle's Balanced Salts (MEM/EBSS), manufactured based on compliance with ISO 9001:2000 guidelines and current Good Manufacturing Practices (cGMP) for Medical Devices.
Supplier: Cytiva SH3024401
Description
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process water and undergo sterile filtration
- Manufactured using ISO 9001 certified processes
Specifications
| Liquid | |
| Sterile-filtered | |
| Earle's Balanced Salt Solution (EBSS) | |
| 500 mL | |
| 2° to 8°C, away from light |
| MEM with EBSS; without L-glutamine | |
| 0.1 μm Sterile-filtered | |
| No Glutamine | |
| cGMP, ISO 9001:2000 | |
| MEM with Earle's Balanced Salt Solution (EBSS), without L-Glutamine |