missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Snap-N-Rack Tube Racks: 24-Place
Shipped flat to reduce shelf space and easily snaps together for use
$80.63 - $80.63
Specifications
Product Type | Tube Rack |
---|---|
Holds | Tubes (30 mm) |
Material | Polypropylene |
Positions | 24 |
Dimensions (L x W x H) | 11.61 x 4.41 x 3.34 in. (30 x 11.2 x 8.5 cm) |
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
21-200-282
|
Globe Scientific
456804 |
Blue |
N/A
|
|
||||||
21-200-281
|
Globe Scientific
456803 |
White |
N/A
|
|
||||||
21-200-283
|
Globe Scientific
456806 |
Yellow |
N/A
|
|
||||||
21-200-284
|
Globe Scientific
456810 |
Red |
N/A
|
|
||||||
Description
For use with 30mm tubes
- Made of Polypropylene
- Freezable, without deforming or going brittle
- Non-floating in water baths
- Alphanumerical markings are molded into racks for easy test tube identification
- Assorted colors available for sample coding
- Autoclavable at 121°C for 20 minutes
Specifications
Tube Rack | |
Polypropylene | |
11.61 x 4.41 x 3.34 in. (30 x 11.2 x 8.5 cm) | |
11.61 in. | |
4.41 in. | |
3.34 in. |
Tubes (30 mm) | |
24 | |
30 cm | |
11.2 cm | |
8.5 cm | |
30 mm |