missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Snap-N-Rack Tube Racks: 24-Place

Shipped flat to reduce shelf space and easily snaps together for use

Supplier:  Globe Scientific 456804

 View more versions of this product

Catalog No. 21-200-282


Only null left
Explore available promotions

Description

Description

For use with 30mm tubes

  • Made of Polypropylene
  • Freezable, without deforming or going brittle
  • Non-floating in water baths
  • Alphanumerical markings are molded into racks for easy test tube identification
  • Assorted colors available for sample coding
  • Autoclavable at 121°C for 20 minutes
Specifications

Specifications

Tube Rack
Tubes (30 mm)
24
30 cm
11.2 cm
8.5 cm
30 mm
Blue
Polypropylene
11.61 x 4.41 x 3.34 in. (30 x 11.2 x 8.5 cm)
11.61 in.
4.41 in.
3.34 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions