missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Snap-N-Rack Tube Racks: 24-Place
Shipped flat to reduce shelf space and easily snaps together for use
Supplier: Globe Scientific 456806
Description
For use with 30mm tubes
- Made of Polypropylene
- Freezable, without deforming or going brittle
- Non-floating in water baths
- Alphanumerical markings are molded into racks for easy test tube identification
- Assorted colors available for sample coding
- Autoclavable at 121°C for 20 minutes
Specifications
| Tube Rack | |
| Tubes (30 mm) | |
| 24 | |
| 30 cm | |
| 11.2 cm | |
| 8.5 cm | |
| 30 mm |
| Yellow | |
| Polypropylene | |
| 11.61 x 4.41 x 3.34 in. (30 x 11.2 x 8.5 cm) | |
| 11.61 in. | |
| 4.41 in. | |
| 3.34 in. |