Learn More
MilliporeSigma™ Glass Fiber Filters Without Binder, 2.7 μm

Hydrophilic Glass Fiber without Binder Resin filter
$54.30 - $97.20
Specifications
Airflow Rate | 139 L/min/ cm2 |
---|---|
Air Resistance | 16 mm of H2O |
Autoclavable | Autoclavable |
Color | White |
Filter Type | Depth Filter |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | ||||||
APFD02500
|
MilliporeSigma™
APFD02500 |
2.5 cm |
Pack of 100 Each for $54.30
|
|
||||||
APFD04700
|
MilliporeSigma™
APFD04700 |
4.7 cm |
Each for $74.80
|
|
||||||
APFD09050
|
MilliporeSigma™
APFD09050 |
9 cm |
Each for $97.20
|
|
||||||
Description
Hydrophilic Glass Fiber without Binder Resin filter
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).Glass Fiber Filters without Binder Resin:
The filters without binder resin retain their structural integrity without weight loss when heated up to 500 °C and can therefore be used in gravimetric analysis as well as for the filtration of hot gases.
Type APFD
•Thick filter with high flow and low retention
•Use for clarifying suspensions containing particulates greater than 1.0 μm
Specifications
139 L/min/ cm2 | |
Autoclavable | |
Depth Filter | |
2.7 μm | |
Sterile | |
Use for clarifying suspensions containing particulates | |
Hydrophilic | |
932°F | |
0.018 in. | |
Filter Membranes |
16 mm of H2O | |
White | |
Borosilicate Glass Microfiber | |
2.7 μm | |
2.7 mL/min/ cm2 | |
APFD | |
Plain | |
500°C | |
470 μm | |
Hydrophilic |