Learn More
Thermo Scientific™ Finntip™ Filtered Pipette Tips
Protect pipettes and the samples from contamination with Thermo Scientific™ Finntip™ Filtered Pipette Tips.
$307.47 - $3,495.85
Specifications
Certifications/Compliance | ISO 9001, ISO 14001, ISO 13485 |
---|---|
Sterility | Sterile |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Price | Quantity | ||||
21-377-354
|
Thermo Scientific™
94052000 |
Finntip Filter Micro 10µL, sterile | 10 μL |
Case of 960 Each for $599.22
|
|
21-378-01
|
Thermo Scientific™
94052020 |
Finntip Filter Micro 20µL, sterile | 20 μL |
Case of 3840 Each for $3,478.18
|
|
21-377-387
|
Thermo Scientific™
94052060 |
Finntip Filter Micro 50µL, sterile | 50 μL |
Case of 3840 Each for $3,495.85
|
|
21-377-169
|
Thermo Scientific™
94052100 |
Finntip Filter 10µL, sterile | 10 μL |
Case of 960 Each for $445.69
|
|
21-377-353
|
Thermo Scientific™
94052150 |
Finntip Filter 20µL, sterile | 20 μL |
Case of 960 Each for $445.44
|
|
14-387-75
|
Thermo Scientific™
94052160 |
Filter; Sterile; 30µL | 30 μL |
Each for $465.47
|
|
21-377-170
|
Thermo Scientific™
94052200 |
Finntip Filter 100µL, sterile | 100 μL |
Case of 960 Each for $450.45
|
|
21-377-171
|
Thermo Scientific™
94052300 |
Finntip Filter 200µL, sterile | 200 μL |
Case of 960 Each for $450.45
|
|
14-386-54
|
Thermo Scientific™
94052310 |
Finntip Filter 100µL Ext, sterile | 100 μL |
Pack of 960 Each for $754.90
|
|
21-377-804
|
Thermo Scientific™
94052320 |
Finntip Filter 200µL Ext, sterile | 200 μL |
Case of 960 Each for $874.33
|
|
21-377-307
|
Thermo Scientific™
94052350 |
Finntip Filter 300µL, sterile | 300 μL |
Case of 960 Each for $450.45
|
|
21-377-604
|
Thermo Scientific™
94052410 |
Finntip Filter 1000µL, sterile | 1000 μL |
Case of 960 Each for $450.45
|
|
21-377-605
|
Thermo Scientific™
94052430 |
Finntip Filter 1000µL Ext, sterile | 1000 μL |
Case of 480 Each for $583.49
|
|
21-377-357
|
Thermo Scientific™
94052600 |
Finntip Filter 10mL, sterile | 10 mL |
Case of 120 Each for $307.47
|
|
21-377-356
|
Thermo Scientific™
94052450 |
Finntip Filter 1500μL, sterile | 150 to 1500 μL |
Case of 960 Each for $619.01
|
|
21-377-512
|
Thermo Scientific™
94052550 |
Finntip Filter 5mL, sterile | 5 mL |
Case of 270 Each for $491.94
|
|
Description
Protect pipettes and the samples from contamination with Thermo Scientific™ Finntip™ Filtered Pipette Tips. These sterile, disposable pipette tips keep pipettes clean, and are perfect for PCR amplification applications and for pipetting radioactive, infectious, and aerosol-emitting samples. Available in racks with a wide volume range of 0.2μL-10mL.
Features:
- Inert and nonsealing polyethylene filter
- Tips come vacuum sealed in irradiation-sterilized hinged tip racks
- Not autoclavable
- Certified to be free from DNA, DNase, RNase and endotoxin
Specifications
ISO 9001, ISO 14001, ISO 13485 | |
Sterile |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.