missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Filtered Pipette Tips

Description
Protect pipettes and the samples from contamination with Thermo Scientific™ Finntip™ Filtered Pipette Tips. These sterile, disposable pipette tips keep pipettes clean, and are perfect for PCR amplification applications and for pipetting radioactive, infectious, and aerosol-emitting samples. Available in racks with a wide volume range of 0.2μL-10mL.
Features:
- Inert and nonsealing polyethylene filter
- Tips come vacuum sealed in irradiation-sterilized hinged-tip racks
- Not autoclavable
- Certified to be free from DNA, DNase, RNase and endotoxin
Specifications
Specifications
| Description | Finntip Filter 5 mL, sterile |
| Volume (Metric) | 5 mL |
| Filtered | Filtered |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Length (Metric) | 14.7 cm |
| Format | Rack |
| Color Code | Green |
| Disposable | Single-use |
| For Use With (Equipment) | Thermo Scientific Finnpipette |
| Show More |