missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Exceltaâ„¢ Precision Tweezers With Curved Tips and Fine Serrated Points
Used under magnification for difficult access areas
$23.47 - $237.78
Specifications
Tip Style | Curved, Fine Serrated |
---|---|
Design | 7B |
Length (English) | 4.5 in. |
Material | Stainless Steel |
Length (Metric) | 114 mm |
Catalog Number | Mfr. No. | Precision | Thickness (English) Tip | Width (English) Tip | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Precision | Thickness (English) Tip | Width (English) Tip | Price | Quantity | ||||
17467209
|
Exceltaâ„¢
7BS |
High | 0.01 in. | 0.01 in. |
Each for $192.63
|
|
||||
17467211
|
Exceltaâ„¢
7BSAPI |
Fine | 0.0039 in. | 0.0066 in. |
Each for $107.09
|
|
||||
17467212
|
Exceltaâ„¢
7BSASE |
General | 0.0039 in. | 0.0066 in. |
Each for $23.47
|
|
||||
17467210
|
Exceltaâ„¢
7BSA |
High | 0.0039 in. | 0.0066 in. |
Each for $237.78
|
|
||||
Description
- Overall Length: 4.5 in.
- Serrated tips
Specifications
Curved, Fine Serrated | |
4.5 in. | |
114 mm | |
Each | |
0.03 cm | |
0.81 cm |
7B | |
Stainless Steel | |
Tweezers, Electronic | |
0.015 in. | |
0.32 in. |