missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Precision Tweezers With Curved Tips and Fine Serrated Points
Used under magnification for difficult access areas
Supplier: Excelta™ 7BSA
Description
- Overall Length: 4.5 in.
- Serrated tips
Specifications
| Curved, Fine Serrated | |
| 4.5 in. | |
| 114 mm | |
| Each | |
| 0.03 cm | |
| 0.06 in. | |
| 0.0066 in. | |
| 0.016 cm |
| 7B | |
| Stainless Steel | |
| Tweezers, Electronic | |
| 0.015 in. | |
| High | |
| 0.32 in. | |
| 0.81 cm | |
| 0.0039 in. |