missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Precision Tweezers With Curved Tips and Fine Serrated Points

Used under magnification for difficult access areas

Supplier:  Excelta™ 7BSASE

 View more versions of this product

Catalog No. 17467212


Only null left
Explore available promotions

Description

Description

  • Overall Length: 4.5 in.
  • Serrated tips

Specifications

Specifications

Curved, Fine Serrated
4.5 in.
114 mm
Each
0.03 cm
0.06 in.
0.0066 in.
0.016 cm
7B
Stainless Steel
Tweezers, Electronic
0.015 in.
General
0.32 in.
0.81 cm
0.0039 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions